Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
FR Bib Overall, Cotton Insulated, Navy, XL
Mfr # NIB08RT13XL
Zoro # G7658362
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Material Cotton
- Fabric Weight 11.8 oz
- Inseam 30 in
- Closure Type Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # NIB08RT13XL
- Zoro # G7658362
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Waist Size | 36 in |
Size (Max. Waist x Inseam) | 36 in x 30 in |
Details
Item | Bib Overalls |
Color | Navy Blue |
Material | Cotton |
Fabric Weight | 11.8 oz |
Inseam | 30 in |
Closure Type | Hook and Loop |
ATPV Rating | 40 cal/sq cm |
Arc Flash PPE Category | 4 |
Features | Water-Repellent |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 6 |
Number of Pockets | 6 |
Standards | NFPA 2112, NFPA 70E, UL Classified |
High-Visibility | No |
Will Fit Over Boots | Yes |
Insulated for Cold Conditions | Yes |
Suspender Material | Non-Metallic |
Includes Suspenders | Yes |
Protection Type | Cold-Condition Insulated |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Hook and Loop, Color Navy, Fabric Weight 11.8 oz, Features Water-Repellent, High-Visibility No, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Cotton, Maximum Waist Size 36 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Protection Type Cold-Condition Insulated, Standards NFPA 2112, NFPA 70E, UL Classified, Suspender Material Non-Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scaffold Inspection Tag, Grn/Wht, Met, PK10 (8RJ77)
- CONDOR U-Block Vest, Class3 Orange/Red, L (53YL82)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-XL)
- KIDDE Relay Module (SM120X)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 42 Reg. (101017-250 42 REG)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 56 Reg. (101017-250 56 REG)
- HELLY HANSEN Bib Overalls, Orange, PVC (70530_200-S)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-L)
- TINGLEY Magnaprene Flame Resistant Rain Bib Overall, Tan, 4XL (O12008)
- MCR SAFETY Coverall, Navy Blue, Regular, 2 XL (CCMNX2)
- Lakeland Flame Resistant & Arc Flash Overalls & Coveralls