Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
FR Bib Overall, Cotton Insulated, Navy, S
Mfr # NIB08RT13S
Zoro # G7658277
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Material Cotton
- Fabric Weight 11.8 oz
- Inseam 30 in
- Closure Type Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # NIB08RT13S
- Zoro # G7658277
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Waist Size | 30 in |
Size (Max. Waist x Inseam) | 30 in x 30 in |
Details
Item | Bib Overalls |
Color | Navy Blue |
Material | Cotton |
Fabric Weight | 11.8 oz |
Inseam | 30 in |
Closure Type | Hook and Loop |
ATPV Rating | 40 cal/sq cm |
Arc Flash PPE Category | 4 |
Features | Water-Repellent |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 6 |
Standards | NFPA 2112, NFPA 70E, UL Classified |
Number of Pockets | 6 |
Protection Type | Cold-Condition Insulated |
Includes Suspenders | Yes |
Will Fit Over Boots | Yes |
Insulated for Cold Conditions | Yes |
High-Visibility | No |
Suspender Material | Non-Metallic |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Hook and Loop, Color Navy, Fabric Weight 11.8 oz, Features Water-Repellent, High-Visibility No, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Cotton, Maximum Waist Size 30 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Protection Type Cold-Condition Insulated, Standards NFPA 2112, NFPA 70E, UL Classified, Suspender Material Non-Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Full Body Harness, Crossover Style, 1 (C071CA01)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1076-M)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Size L (9) (99-1-901-9)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (CSA) (48-73-5083)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 6XL, Men (1035-6X)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Regular (101017-410 44 REG)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x32in. (101626-211 36 32)
- PORTWEST Bizweld Iona Coverall, XL (UBIZ5)
- Lakeland Arc Flash and Flame Resistant Clothing