Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
FR Bib Overall, Cotton Insulated, Navy, M
Mfr # NIB08RT13M
Zoro # G7658231
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Material Cotton
- Fabric Weight 11.8 oz
- Inseam 30 in
- Closure Type Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # NIB08RT13M
- Zoro # G7658231
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Waist Size | 32 in |
Size (Max. Waist x Inseam) | 32 in x 30 in |
Details
Item | Bib Overalls |
Color | Navy Blue |
Material | Cotton |
Fabric Weight | 11.8 oz |
Inseam | 30 in |
Closure Type | Hook and Loop |
ATPV Rating | 40 cal/sq cm |
Arc Flash PPE Category | 4 |
Features | Water-Repellent |
Number of Outside Pockets | 6 |
Number of Inside Pockets | 0 |
Standards | NFPA 2112, NFPA 70E, UL Classified |
Number of Pockets | 6 |
High-Visibility | No |
Insulated for Cold Conditions | Yes |
Protection Type | Cold-Condition Insulated |
Includes Suspenders | Yes |
Will Fit Over Boots | Yes |
Suspender Material | Non-Metallic |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Hook and Loop, Color Navy, Fabric Weight 11.8 oz, Features Water-Repellent, High-Visibility No, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Cotton, Maximum Waist Size 32 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Protection Type Cold-Condition Insulated, Standards NFPA 2112, NFPA 70E, UL Classified, Suspender Material Non-Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Split Shoulder Cowhide Leather Palm with Rubberized Saftey Cuff, Size XL, 12PK (GL1001WXL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Spandex (EXO-HSY-05-XL)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011B/9H)
- G-TEK GP Nitrile-Coated Nylon Gloves, Small, Blue/Black, Pair, 12PK (34-500/S)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- CONDOR Flame-Retardant Treated Cotton Coverall, Orange, M (5WYR5)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 48)
- ARIAT Bib Overalls, Navy, XL (10034731)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 46 Regular (101017-250 46 REG)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 44)
- Lakeland Flame Resistant & Arc Flash Overalls & Coveralls