Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
FR Bib Overall, Cotton Insulated, Navy, L
Mfr # NIB08RT13L
Zoro # G7658338
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Material Cotton
- Fabric Weight 11.8 oz
- Inseam 30 in
- Closure Type Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # NIB08RT13L
- Zoro # G7658338
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Waist Size | 34 in |
Size (Max. Waist x Inseam) | 34 in x 30 in |
Details
Item | Bib Overalls |
Color | Navy Blue |
Material | Cotton |
Fabric Weight | 11.8 oz |
Inseam | 30 in |
Closure Type | Hook and Loop |
ATPV Rating | 40 cal/sq cm |
Arc Flash PPE Category | 4 |
Features | Water-Repellent |
Standards | NFPA 2112, NFPA 70E, UL Classified |
Number of Outside Pockets | 6 |
Number of Pockets | 6 |
Number of Inside Pockets | 0 |
Protection Type | Cold-Condition Insulated |
Insulated for Cold Conditions | Yes |
Suspender Material | Non-Metallic |
High-Visibility | No |
Includes Suspenders | Yes |
Will Fit Over Boots | Yes |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Hook and Loop, Color Navy, Fabric Weight 11.8 oz, Features Water-Repellent, High-Visibility No, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Cotton, Maximum Waist Size 34 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Protection Type Cold-Condition Insulated, Standards NFPA 2112, NFPA 70E, UL Classified, Suspender Material Non-Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, PPE Required, 14in X 10in Decal, 14" W, 10" H, Landscape, PPE Required Sign (OS-NS-D-1014-L-17769)
- MSA SAFETY Filter Inlet Hydrphbc Pkg (710917)
- GATEWAY Gateway Safety G675 Safety Clear Venom Face Shield (675)
- TILLMAN 2X Pearl/Gold Goat Plm, Spndx-Cd, PR (1490-2X)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- CARHARTT Bib Overall, Dark Navy, 34in. x 30in. (101626-410 34 30)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size XL (TCG75-BIB-XL)
- BERNE Coverall, FR, Deluxe, 48R, Grey (FRC04)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBUXL002500)
- PORTWEST Bizflame 88/12 Iona Coverall, XL (FR94)
- Lakeland Workwear and Protective Clothing