Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
FR Bib Overall, Cotton Insulated, Navy, 5XL
Mfr # NIB08RT135XL
Zoro # G7658502
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy Blue
- Material Cotton
- Fabric Weight 11.8 oz
- Closure Type Hook and Loop
- ATPV Rating 40 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # NIB08RT135XL
- Zoro # G7658502
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Details
Item | Bib Overalls |
Color | Navy Blue |
Material | Cotton |
Fabric Weight | 11.8 oz |
Closure Type | Hook and Loop |
ATPV Rating | 40 cal/sq cm |
Arc Flash PPE Category | 4 |
Features | Water-Repellent |
Standards | NFPA 2112, NFPA 70E, UL Classified |
Number of Pockets | 6 |
Number of Outside Pockets | 6 |
Number of Inside Pockets | 0 |
Suspender Material | Non-Metallic |
High-Visibility | No |
Insulated for Cold Conditions | Yes |
Includes Suspenders | Yes |
Will Fit Over Boots | Yes |
Protection Type | Cold-Condition Insulated |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Hook and Loop, Color Navy, Fabric Weight 11.8 oz, Features Water-Repellent, High-Visibility No, Includes Suspenders Yes, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Cotton, Number of Inside Pockets 0, Number of Outside Pockets 6, Protection Type Cold-Condition Insulated, Standards NFPA 2112, NFPA 70E, UL Classified, Suspender Material Non-Metallic, Total Number of Pockets 6, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Nitrogen Oxides Detect Tube, PK10 (11S)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (650-58/UYK)
- OCCUNOMIX Men's Yellow Polyester Jacket size M (LUX-ETJBJR-BYM)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, XXL (C81N586-XXL)
- CARHARTT Bib Overall, Carhartt(R)Brown, 38in.x36in. (101626-211 38 36)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 40)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-3XL)
- WELDAS Alliance COOL FR Bib, Material: Flame retardant 9 oz Cotton FR, Size: 14in. , Color: Navy Blue (33-8214)
- Lakeland Arc Flash and Flame Resistant Clothing