Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
FR Bib Overall, Cotton Insulated, Navy, 3XL
Mfr # NIB08RT133XL
Zoro # G7658329
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inseam 30 in
- Fabric Weight 11.8 oz
- Color Navy Blue
- ATPV Rating 40 cal/sq cm
- Closure Type Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # NIB08RT133XL
- Zoro # G7658329
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Waist Size | 40 in |
Size (Max. Waist x Inseam) | 40 in x 30 in |
Details
Item | Bib Overalls |
Inseam | 30 in |
Fabric Weight | 11.8 oz |
Color | Navy Blue |
ATPV Rating | 40 cal/sq cm |
Closure Type | Hook and Loop |
Standards | NFPA 2112, NFPA 70E, UL Classified |
Number of Outside Pockets | 6 |
Number of Inside Pockets | 0 |
Arc Flash PPE Category | 4 |
Number of Pockets | 6 |
Includes Suspenders | Yes |
High-Visibility | No |
Will Fit Over Boots | Yes |
Protection Type | Cold-Condition Insulated |
Features | Water-Repellent |
Suspender Material | Non-Metallic |
Insulated for Cold Conditions | Yes |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Hook and Loop, Color Navy, Fabric Weight 11.8 oz, Features Water-Repellent, High-Visibility No, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Cotton, Maximum Waist Size 40 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Protection Type Cold-Condition Insulated, Standards NFPA 2112, NFPA 70E, UL Classified, Suspender Material Non-Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Comfo™ Classic Half Mask, M (808071)
- ELECTROMARK Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y625853)
- MIDWEST QUALITY GLOVES Kids Cott Jersey Glove (537K)
- CONDOR Safety Reading Glasses, +2.00, Clear, Scratch-Resistant (52YP38)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-L)
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- SALISBURY Bib Overalls, Navy Blue, Cotton, XL (ACB830BLXL)
- TILLMAN Coverall Welding/Flame Resistant, Blue, 6X (6900B6X)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 46)
- Lakeland Flame Resistant & Arc Flash Overalls & Coveralls