Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
FR Bib Overall, Cotton Insulated, Navy, 2XL
Mfr # NIB08RT132XL
Zoro # G7658493
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Hook and Loop
- ATPV Rating 40 cal/sq cm
- Fabric Weight 11.8 oz
- Arc Flash PPE Category 4
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # NIB08RT132XL
- Zoro # G7658493
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | 38 in x 30 in |
Details
Item | Bib Overalls |
Closure Type | Hook and Loop |
ATPV Rating | 40 cal/sq cm |
Fabric Weight | 11.8 oz |
Arc Flash PPE Category | 4 |
Inseam | 30 in |
Number of Outside Pockets | 6 |
Color | Navy Blue |
Number of Inside Pockets | 0 |
Standards | NFPA 2112, NFPA 70E, UL Classified |
Number of Pockets | 6 |
Insulated for Cold Conditions | Yes |
High-Visibility | No |
Will Fit Over Boots | Yes |
Suspender Material | Non-Metallic |
Features | Water-Repellent |
Protection Type | Cold-Condition Insulated |
Includes Suspenders | Yes |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Hook and Loop, Color Navy, Fabric Weight 11.8 oz, Features Water-Repellent, High-Visibility No, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Cotton, Maximum Waist Size 38 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Protection Type Cold-Condition Insulated, Standards NFPA 2112, NFPA 70E, UL Classified, Suspender Material Non-Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, M (WC 16750)
- DUPONT Hooded Disposable Coverall, 4XL, 25 PK, Blue, SMS, Zipper (PB127SBU4X002500)
- TOUGH DUCK Men's Green Polyester Bomber Jacket size XL (S41311)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5163)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- PORTWEST Bizflame 88/12 Iona Coverall, Med (FR94)
- PORTWEST Bizflame 88/12 Iona Coverall, XXL (FR94)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-IND-N- 3XL)
- CARHARTT Bib Overall, Carhartt(R)Brown, 40in.x32in. (101626-211 40 32)
- Lakeland Arc Flash and Flame Resistant Clothing