Shop All Coated Gloves
Lakeland
Foam Nitrile Coated Gloves, Palm Coverage, Black, L, PR
Mfr # 7-2205L
Zoro # G1224091
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 7-2205L
- Zoro # G1224091
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Coating Material | Foam Nitrile |
Coating Coverage | Palm |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 10 (EVO2-10)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-595-WT)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300S-07)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Tall Boot (ASVTA100 M 090)
- LAKELAND Poly Cotton Latex Dipped Glove (7-1506XL)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48UP84)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, L, PR (97961L)
- SHOWA Large Atlas 370 Nitril Black Glove (1046408)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1699)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (19K989)
- SHOWA VF, Coated Gloves, Blk/Bl, S, 4THF8, PR (377S-06-V)
- Lakeland Gloves & Hand Protection