Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Flame Resistant Hooded Coverall, Blue, XL
Mfr # LS7428-XLB
Zoro # G5370452
product price: $7.39
/ea
Sold in multiples of 25 for $184.75
$184.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hooded Coverall
- Fits Waist Size 46 in to 48 in
- Inseam 29 in
- Fits Chest Size 50 in to 52 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # LS7428-XLB
- Zoro # G5370452
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Waist Size | 46 in to 48 in |
Fits Chest Size | 50 in to 52 in |
Minimum Height | 67 in |
Maximum Height | 74 in |
Description
Flame-Resistant Hooded Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Height - Maximum 74 in, Height - Minimum 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Tagout Safety Hasp, Snap-On, 1 in Jaw Clearance, Aluminum, Red (416)
- ANSELL Cut Resistant Gloves, A4, Gray 7, PR (11-754)
- FIREX Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (P12040)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, 2XL, HPPE Back, PR (SKC4LW-06-XXL)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-USN-2XL)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RG2X)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LT-ORA)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 48 Reg. (101017-250 48 REG)
- Lakeland Flame Resistant & Arc Flash Overalls & Coveralls