Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Flame Resistant Hooded Coverall, Blue, 5XL
Mfr # LS7428-5XB
Zoro # G5370434
product price: $8.79
/ea
Sold in multiples of 25 for $219.75
$219.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hooded Coverall
- Fits Waist Size 58 in to 60 in
- Inseam 33 1/2 in
- Fits Chest Size 64 in to 66 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # LS7428-5XB
- Zoro # G5370434
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 5XL |
Fits Waist Size | 58 in to 60 in |
Fits Chest Size | 64 in to 66 in |
Minimum Height | 77 in |
Maximum Height | 80 in |
Description
Flame-Resistant Hooded Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Height - Maximum 80 in, Height - Minimum 77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, 2XL, PR (11-801)
- CHEMSORB Portable Decon, Refill (KT1542R)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479W54 (479W54)
- CONDOR Containment Berm, 2333 gal. Spill Cap. (BD-1226-AL-L-C)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 52 Tall (101017-250 52 TLL)
- CARHARTT Bib Overall, Brown, 48x32, 16 cal/cm2 (101627-211 48 32)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x30in. (101626-211 34 30)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, L (1501TFYL)
- CARHARTT Bib Overall, Brown, 32x30in, 16 cal/cm2 (101627-211 32 30)
- Lakeland Arc Flash and Flame Resistant Clothing