Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Flame Resistant Hooded Coverall, Blue, 3XL
Mfr # LS7428-3XB
Zoro # G5370461
product price: $7.99
/ea
Sold in multiples of 25 for $199.75
$199.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hooded Coverall
- Fits Waist Size 50 in to 52 in
- Inseam 31 1/2 in
- Fits Chest Size 56 in to 58 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # LS7428-3XB
- Zoro # G5370461
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 50 in to 52 in |
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Minimum Height | 74 in |
Maximum Height | 77 in |
Description
Flame-Resistant Hooded Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Height - Maximum 77 in, Height - Minimum 74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Silver Anchor for U-Channel Post ; ft. Galvanized steel (034-00143SM)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10W, PR (807-6003 10W)
- FLASH FURNITURE Hard Floor Chair Mat, Clear, 36" W x 48" L (MAT-131820-GG)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475C92 (475C92)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RG2X)
- MICROCHEM Coverall, 2XL, Org, Polyolefin (68-4000CFR)
- WELDAS Alliance COOL FR Bib, Material: Flame retardant 9 oz Cotton FR, Size: 14in. , Color: Navy Blue (33-8214)
- CARHARTT Bib Overall, Dark Navy, 36in. x 34in. (101626-410 36 34)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 4XL, Men (1065-4X)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- Lakeland Arc Flash and Flame Resistant Clothing