Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Flame-Resistant Hooded Coverall, 5X, PK25
Mfr # 07414-5XB
Zoro # G4310638
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 58 in to 60 in
- Size 5X-Large
- Inseam 30 in
- Fits Chest Size 64 in to 66 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # 07414-5XB
- Zoro # G4310638
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 58 in to 60 in |
Size | 5X-Large |
Fits Chest Size | 64 in to 66 in |
Sleeve Length | 40 in |
Tag Size | 60 x 30 |
Maximum Chest Size | 66 in |
Maximum Waist Size | 60 in |
Minimum Chest Size | 64 in |
Minimum Waist Size | 58 in |
Size (Max. Waist x Max. Chest) | 5X ( 60 in x 66 in ) |
Details
Item | Coverall |
Inseam | 30 in |
Color | Blue |
Material | Pyrolon Degrees Plus 2 |
Closure Type | Zipper |
Standards | ANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113 |
Fabric Weight | 2.4 oz/sq yd |
Features | Breathable, Second Generation Pyrolon(R) Plus 2 |
Cuff Style | Elastic |
Seam Style | Serged |
Fabric Wt | Lightweight |
Ankle Style | With Attached Boots |
Garment Material Trade Name | Pyrolon Plus |
Description
Closure Type Zipper, Color Blue, Cuff Style Elastic, Fabric Weight 2.4 oz/sq yd, Features Breathable, Second Generation Pyrolon(R) Plus 2, Inseam 30 in, Coverall, Material Trade Name Pyrolon Plus, Maximum Chest Size 66 in, Maximum Waist Size 60 in, Minimum Chest Size 64 in, Minimum Waist Size 58 in, Size 5X-Large, Sleeve Length 40 in, Standards ANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113, Tag Size 60 x 30, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Orange, One Size (WHE00036-203)
- FALLTECH Fall Protection Harness, XS, Polyester (8144XS)
- ZORO SELECT Parking Lot Legend, No Parking, Plastic (3W626)
- BRADY Ez Panel Loc Base Kit (65897)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- DUPONT FR Treated Coverall, Att Hood/Boot, PK25 (TM122SBU6X002500)
- BERNE Coverall, FR, Deluxe, LR/46R, Khaki (FRC04)
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 4XL (CEC2NV RG 58)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 46 in. Waist (O44041)
- Lakeland Flame Resistant & Arc Flash Overalls & Coveralls