Shop All Disposable Suits & Coveralls
Lakeland
Encapsulated Training Suit, Green, Nylon/PVC, Storm Flap
Mfr # 95493-LG
Zoro # G3997183
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ankle Style Elastic with Sock Boot
- Lens Coating Uncoated
- Level B (Training Purposes Only)
- Closure Type Storm Flap
- Material Nylon/PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 95493-LG
- Zoro # G3997183
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Lens Width | 17 1/2 in |
Disposable Clothing Size | L |
Lens Height | 17 in |
Minimum Height | 64 in |
Named Size | L |
Height - Minimum | 66 in |
Description
Encapsulated Training Suit, Attached Glove Material Butyl Rubber, Closure Features Storm Flap, Closure Type Storm Flap, Color Green, Entry Location Front, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 18" Rope Protector (018-9000)
- TILLMAN Pad, Back-Hand, High Heat (554)
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM350C)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP605 (PSP605)
- LAKELAND Encapsulated Training Suit, XL, Green, Nylon/PVC, Storm Flap (95493-XL)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-SM)
- LAKELAND Coverall, L, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-LGB)
- LAKELAND Coverall, M, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-MDB)
- LAKELAND Collared Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL417-MD)
- LAKELAND Hooded Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL414-MD)
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, Blue, SMMMS, Zipper (58534)
- Lakeland Disposable Clothing