Shop All Disposable Suits & Coveralls
Lakeland
Encapsulated Suit, 1 , Dark Green, ChemMax(R) 4, Zipper with Double Storm Flap
Mfr # PBL40450-4X
Zoro # G4321399
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ChemMax(R) 4
- Closure Type Zipper with Double Storm Flap
- Disposable Clothing Primary Material ChemMax(R) 4
- Disposable Clothing Size 4XL
- Entry Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBL40450-4X
- Zoro # G4321399
- Country of Origin Unknown
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 4XL |
Lens Width | 17-1/2 |
Lens Height | 17 |
Named Size | 4XL |
Details
Material | ChemMax(R) 4 |
Closure Type | Zipper with Double Storm Flap |
Disposable Clothing Primary Material | ChemMax(R) 4 |
Entry | Rear |
Color | Dark Green |
Level | B |
Lens Color | Clear |
Seam Style | Sealed |
Fabric Weight | 6.5 oz. |
Inseam | 37-3/4" |
Sock Material | ChemMax 4 |
Item | Encapsulated Suit |
Lens Material | 20 mil PVC |
Description
Encapsulated Suit, Closure Type Zipper with Double Storm Flap, Color Dark Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Amber 99.9% UVA/UVB/UVC (KCC22476)
- MUCK BOOT CO Muck Chore Cool 16" ST, Black, 14, PR (CSCT-000-BLK-140)
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- STI Fire Barrier Pathway Kit, 3 In., Square (EZDP33FWS)
- LAKELAND Suit, C4T400Y, ChemMax, Chemical, X-Large, Yellow (C4T400Y-XL)
- LAKELAND Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44428-4X)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-3X)
- LAKELAND Collared Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL417-MD)
- LAKELAND Collared Chemical Resistant Coveralls, L, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5412-LG)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-2X)
- KLEENGUARD A30 Elastic Back and Cuff Hooded/Boots Coveralls, 2XL, White, 25PK (KCC46125)
- Lakeland Disposable Suits & Coveralls