Shop All Disposable Aprons
Lakeland
Disposable Sleeve Apron, White, L
Mfr # PBL141-LG
Zoro # G4740617
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Resistant To Dry Particulates, Light Liquid Splashes
- Series Micromax
- Seam Style Serged
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # PBL141-LG
- Zoro # G4740617
- Country of Origin Multiple
- Category Disposable Aprons
Dimensions
Size | L |
Width | 28 1/2 in |
Length | 45 in |
Named Size | L |
Details
Color | White |
Item | Disposable Sleeve Apron |
Resistant To | Dry Particulates, Light Liquid Splashes |
Series | Micromax |
Seam Style | Serged |
Thickness | 5.5 mil |
Standards | ASTM |
Number of Pockets | 0 |
Material | Tyvek(R) |
Closure Type | Ties |
Grommet Type | None |
Waist Closure | Tie |
Fabric Weight | 1.2 oz. |
Neck Closure Type | Adjustable |
Apron Type | Sleeve |
Description
Disposable Sleeve Apron, Apron Material Tyvek(R), Apron Type Sleeve, Color White, Named Size L, Seam Style Serged, Series Micromax, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARPAC Marpac MAR-DOHM-UNO Noise Sound Machine - White (MAR-DOHM/UNO)
- BITTEL Disposable Face Mask (50 Pack) (MS03-SP)
- 3M N95 Disposable Healthcare Respirator, S, Green, PK20 (1860S)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, L (9), Natural, 100 Pack (MF-300-L)
- LAKELAND Disposable Sleeve Apron, White, M (PBL141-MD)
- LAKELAND Disposable Sleeve Apron, White, XL (PBL141-XL)
- LAKELAND Disposable Sleeve Apron, White, S (PBL141-SM)
- AMERCAREROYAL Poly Apron, White, 28 in.x46 in., 1, PK100 (DA2846-BX)
- CONDOR Bib Apron, Navy Blue, 36 In. L (1N880)
- MCKESSON Dental Bib, 13-1/2 x 18 Inch, 500PK (143-43445)
- PROPAC DISPOSABLE MEDICAL NON-SURGICAL GOWN (D3180-H2-XL)
- Lakeland Disposable Clothing