Shop All Cleanroom Products
Lakeland
Disposable Coverall, XL
Mfr # PBLTG414-XL
Zoro # G9178251
product price: $8.15
/ea
Sold in multiples of 25 for $203.75
$203.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Bulk
- Seam Style Serged
- Coverall Style Hooded Coverall
- Cuff Style Elastic
- Includes Boot Covers Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLTG414-XL
- Zoro # G9178251
- Country of Origin Multiple
- Category Cleanroom Products
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Disposable Clothing Size | XL |
Fits Waist Size | 40 in to 42 in |
Height - Minimum | 67 in |
Height - Maximum | 74 in |
Named Size | XL |
Description
Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings ASTM F903, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 67 in, Includes Boot Covers Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Float Rack For 1.5mL Tubes, Round, PK4 (456398)
- PERKIN ELMER Multi-Element Co-Cr-Cu-Fe-Mn-Ni Lumina H (N3050217)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 100mL (F304100)
- DURAC Specific Gravity Plain Form Hydrometer, Range: 1.200/1.420 (B61801-7300)
- CHEMTRONICS Swab, 3 in L, 2 in Hand L, 1/16 in Dia, PK25 (CCT2425)
- COVENTRY Swab, 2 1/4 in Hand L, 3/32 in Dia, PK500 (38040)
- DUPONT Tychem 2000 Hooded Coveralls, 2XL, PK12 (QC127SYL2X0012NF)
- LAB SAFETY SUPPLY Swab, Foam, 4mm Flex Tip, PK100 (22CW71)
- BERKSHIRE Cleanroom Notebook, 5.5 In. x 8.5 In. (BSNB.0508CR.2)
- LAB SAFETY SUPPLY Swab, Foam, 3.5mm pointed Tip, PK100 (22CW73)
- LAB SAFETY SUPPLY Swab, Nwoven Poly, Flex Tip, PK100 (22CW78)
- Lakeland Cleanroom Products