Shop All Cut-Resistant Sleeves
Lakeland
Dextragard Sleeve, 5.25In. Width, 18In.
Mfr # 9418
Zoro # G1219331
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Style Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 9418
- Zoro # G1219331
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Details
Item | Cut-Resistant Sleeve |
Sleeve Style | Sleeve |
Description
Cut-Resistant Sleeve, Sleeve Style Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Mesh Safety Vest, Green, 3XL, 2 Stripe (V1025260U-3XL)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, M, PR (3601KM)
- BRADY Lockout Padlock, Blue, 1-13/16" H Body, PK6 (ALU-BLU-76ST-KA6PK)
- MAGID JerseyMaster 7 oz Jersey Gloves with Knit Wrist Cuff, 12PK (T91)
- LAKELAND Kevlar(R), 2 Ply Sleeve, 3In. Width, 18In. (41822)
- TILSATEC Cut Resisnt Right Sleeve with Thumbhole (TTP469)
- MCR SAFETY Cut-Resistant Sleeve, Black, L Size (9318D7MT)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamles Knit, Black, XL (KP1T18/XL)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 22" L, PK10 (9222OVT)
- ANSELL Cut-Resistant Sleeve, Black, A5 (11-290)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22G)
- Lakeland Cut-Resistant Sleeves