Shop All Cut-Resistant Gloves
Lakeland
Cut Resistant Gloves, Polyurethane, S, 12PK
Mfr # 22-1508S
Zoro # G1224435
product price: $53.85
/pk 12, $4.49/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- Glove Coating Material Polyurethane
- Suggested Use Environment Dry/Light Oil
- Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 22-1508S
- Zoro # G1224435
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Size- Alpha | S |
Details
Item | Cut Resistant Gloves |
Glove Coating Material | Polyurethane |
Suggested Use Environment | Dry/Light Oil |
Coating Material | Polyurethane |
Silicone-Free | No |
Description
Coated Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Concrete Base w/U-Channel Post, 125 lb (373-00920)
- MILWAUKEE TOOL Hard Hat Sweat Band, Polyester, Blue (48-73-4542)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, M (240CM)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-14)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (70-225)
- CUT PRO Cut Resistant Glove, PR (92754BPL)
- EDGE VF, Cut-Res Gloves, S, 60FE83, PR (48-711VP)
- BEST BARRIER A4 Cut Resistant, Luxfoam, Coated Glove, L (CA4538L3)
- SHOWA Cut Resistant Coated Gloves, 3 Cut Level, Nitrile, L, 1 PR (3910-10)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-350/L)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (49AE02)
- Lakeland Gloves & Hand Protection