Shop All Cut-Resistant Gloves
Lakeland
Cut Resistant Gloves, Polyurethane, M, 12PK
Mfr # 22-1508M
Zoro # G1224426
product price: $50.15
/pk 12, $4.18/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Polyurethane
- ANSI/ISEA Abrasion Level Not Rated
- Suggested Use Environment Dry/Light Oil
- Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 22-1508M
- Zoro # G1224426
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Size- Alpha | M |
Details
Item | Cut Resistant Gloves |
Glove Coating Material | Polyurethane |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry/Light Oil |
Coating Material | Polyurethane |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY LIFT SHOE COVERS Waterproof Blue, PK 50 (ASC-16BW)
- 5.11 Pouch, Nylon, Black (56300)
- PLASTICS R UNIQUE Parking Block, Standard, 6 ft., Blue, Spikes (S6PBBLTRUE-SPIKES)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x30in. (101626-211 46 30)
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742XXXL)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (9009-XL (10))
- SUPERIOR GLOVE Knit Gloves, Blue/Gray, Glove Size 7, PR (S15TAFGPU7)
- MAGID GPD510 DROC Polyurethane Palm Coated Gloves Cut Level 2 ShrinkWrapped for Vending Use (SWGPD5109)
- MCR SAFETY Gloves, XL, PK12 (9273HVXL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (92723PUL)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Blue Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size S (DXG-E01-03S)
- Lakeland Cut-Resistant Gloves