Shop All Cut-Resistant Gloves
Lakeland
Cut Resistant Gloves, L, 1 PR
Mfr # 26-516L
Zoro # G1223881
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- ANSI/ISEA Abrasion Level Not Rated
- Suggested Use Environment Dry
- Size- Alpha L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 26-516L
- Zoro # G1223881
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Northstar Classic LE 30' Cable SRL (FS-FSP9030)
- CHARTPAK Press-On Letters, Vinyl, 2", Black, PK77 (01050)
- NMC First Aid Station Sign - Bilingual, M737PB (M737PB)
- HEXARMOR Coated Gloves, Polyurethane, Gray, L, PR (2085-L (9))
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8743FY)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (92752M)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 10, 1 PR (11-425)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG557XXL)
- BDG Touch Tech Black 13G Seamless Knit HPPE Cut Resistant, Size S (7) (99-1-9778-7)
- HEXARMOR Cut-Resistant Gloves, M, PR (3092-M (8))
- Lakeland Cut-Resistant Gloves