Shop All Cut-Resistant Gloves
Lakeland
Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR
Mfr # 21-290S
Zoro # G1224338
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size S
- Color Yellow
- Glove Coating Material Uncoated
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 21-290S
- Zoro # G1224338
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Size- Alpha | S |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A4 |
Color | Yellow |
Glove Coating Material | Uncoated |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry |
Coating Material | Uncoated |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Marcom Training Booklet: OSHA Recordkeeping, Includes One-Page Quiz, English/Spanish, PK15 (B0000180EX)
- OCCUNOMIX X-Back Jacket, Unisex, XL, Orange (LUX-350-B2X-OXL)
- CONDOR Back Support, 2XL (1UM63)
- STI Red Warning Label (Z1003892CG)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, Small (AXLTC3-03-008)
- WATSON GLOVES Flextime Impact W/Cutshield-Xxlarge PR (005TPC-XXL)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1818B/7S)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A4, PR (24-0513W/9L)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-M PR (RWG705M)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A4, PR (24-0913B/9L)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-840 (M))
- Lakeland Cut-Resistant Gloves