Shop All Cut-Resistant Gloves
Lakeland
Cut Resistant Gloves, A2 Cut Level, XL, 1 PR
Mfr # 21-843XL
Zoro # G1224371
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size XL
- Color Yellow
- ANSI/ISEA Abrasion Level Not Rated
- Suggested Use Environment Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 21-843XL
- Zoro # G1224371
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Size- Alpha | XL |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A2 |
Color | Yellow |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A1, PR (21-1518B/10XL)
- RINGERS GLOVES Glove, Impact Resistant, 3XL, Hi-Vis, Pr (267-13)
- STRANCO Hanging Aisle Sign, Legend 17 (HPS-FS1212-17)
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 10x10Ft (5WTZ9)
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, M, PK12 (00-840-M)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, 3XL, 1 PR (10-302-XXXL (12))
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136KDPXXL)
- MECHANIX WEAR Cut Resistant Impact Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (KHD-CR-009)
- SUPERIOR GLOVE Grey Dyneema Pu Pm Ctsz 7, PR (S13SXGPUQ7)
- MAGID GPD510 DROC Polyurethane Palm Coated Gloves Cut Level 2 ShrinkWrapped for Vending Use (SWGPD5105)
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD46911)
- Lakeland Gloves & Hand Protection