Shop All Cut-Resistant Gloves
Lakeland
Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 1 PR
Mfr # 21-1634S
Zoro # G1224295
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Yellow
- Glove Coating Material Uncoated
- ANSI/ISEA Abrasion Level Not Rated
- Suggested Use Environment Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # 21-1634S
- Zoro # G1224295
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size- Alpha | S |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A2 |
Color | Yellow |
Glove Coating Material | Uncoated |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry |
Coating Material | Uncoated |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Welding One Finger Mitten, Split Leather Palm, PR (WSOF-CL)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Gray (720)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93496 (93496)
- NOTRAX 16 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Shrink Wrapped, Size M (8) (99-1-9792-8-K)
- PREDATOR Cut/Impact Resistant Glove, A9, 3XL, PR (PD4900XXXL)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size XS (6) (99-1-9792-6)
- HONEYWELL Gloves, PR (44-4438BL/7S)
- HEXARMOR Knit Gloves, General Purpose, XS, PR (3010-XS (6))
- MCR SAFETY Gloves, XL, PK12 (3613HXL)
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, XS (N10528)
- Lakeland Gloves & Hand Protection