Shop All Cut-Resistant Gloves
Lakeland
Cut Resistant Gloves, A2 Cut Level, M, 1 PR
Mfr # 2200M
Zoro # G1224399
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- ANSI/ISEA Abrasion Level Not Rated
- Suggested Use Environment Dry
- Size- Alpha M
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 2200M
- Zoro # G1224399
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size- Alpha | M |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A2 |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: WIDE BELT SECURE-A-KEY (LKL-4701)
- URREA Shoulder strap-back support belt with mesh L (USF03G)
- ERB SAFETY 607 Over-The-Glass, Clear frame, Clear lenses (18375)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XS, 1 PR (1070-XS (6))
- CONDOR Cut Resistant Gloves, 10, XL, PR (61JC41)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, 3XL, 1 PR (4070-XXXL (12))
- MCR SAFETY Cut Resistant Glove, 2XL, PR (92743BPXXL)
- SUPERIOR GLOVE Knit Gloves, Blue/Gray, Glove Size 7, PR (S15TAFGPU7)
- CESTUS Work Gloves , Deep Impact Driver #3209 PR 3XL (3209 3XL)
- ANSELL ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair - Pkg Qty 12 (206491)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (09-K1450/S)
- Lakeland Cut-Resistant Gloves