Shop All Cut-Resistant Gloves
Lakeland
Cut Resistant Gloves, 3 Cut Level, L, 1 PR
Mfr # 2300L
Zoro # G1224450
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 3
- Size L
- ANSI/ISEA Abrasion Level Not Rated
- Suggested Use Environment Dry
- Size- Alpha L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 2300L
- Zoro # G1224450
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | 3 |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge, Yellow, 1 PR, NIOSH (D8003)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13in, 2.8W (EDG 1 R EL M6)
- MCR SAFETY Economy Weight Cotton Poly Dots, M, PK12 (9667LM)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (153512436)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUM)
- MCR SAFETY Cut Pro 15 Gauge Hyprmx Nitrile Coated Glvs (92735N-L)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (74-301)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (4561XL-09)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (STACXPNRT-8)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (11-939)
- PROFLEX BY ERGODYNE Gray L Nitrile-Coated Cut-Resistant Gloves A3 Level (7031)
- Lakeland Gloves & Hand Protection