Shop All Disposable Suits & Coveralls
Lakeland
Coveralls, 25 PK, White, SMS, Zipper
Mfr # COL428-3X
Zoro # G1226368
product price: $146.99
/pk 25, $5.88/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Bulk
- Seam Style Serged
- Coverall Style Hooded Coverall
- Cuff Style Elastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # COL428-3X
- Zoro # G1226368
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 3XL |
Height - Minimum | 74 in |
Height - Maximum | 77 in |
Details
Item | Coveralls |
Packaging | Bulk |
Seam Style | Serged |
Coverall Style | Hooded Coverall |
Cuff Style | Elastic |
Color | White |
Material | SMS |
Closure Type | Zipper |
Series | MicroMax NS |
Standards | ASTM 3787, ASTM 3884, ASTM 4157, ASTM D1117, ASTM D3776, ASTM D5034, ASTM D5035, ASTM D737, EN 1149 |
Industry Type | Healthcare |
Ankle Style | Elastic |
Coverall Material | MicroMax(R) NS |
Pathogen & Chemical Ratings | ASTM F903 |
Accessory Type | Coveralls |
Pathogen and Chemical Ratings | Meets ASTM F903 |
Closure Features | Zipper |
Ankle Closure | Elastic |
Wrist Closure | Elastic |
Attached Hood | Yes |
Description
Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Height - Maximum 77 in, Height - Minimum 74 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Handyman 3pc FR PVC Suit (2110FR-S)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0191-RA_14x10 (LCU3-0191-RA_14x10)
- HEXARMOR Cleaning Wipes (14-10008)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-SM)
- LAKELAND Hooded Disposable Coveralls, 2XL, 50 PK, White, Microporous Film Laminate, Zipper (CTL414V-2X)
- LAKELAND Collared Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5417-4X)
- LAKELAND Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44428-4X)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-4X)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-XL)
- KLEENGUARD Lightweight Lab Coat, 4-Snap Closure, 50 PK (67314)
- Lakeland Workwear and Protective Clothing