Shop All Disposable Suits & Coveralls
Lakeland
Coveralls, 25 PK, White, SMS, Zipper
Mfr # COL412-XL
Zoro # G0623808
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Closure Type Zipper
- Seam Style Serged
- Material SMS
- Standards ASTM 3787, ASTM 3884, ASTM 4157, ASTM D1117, ASTM D3776, ASTM D5034, ASTM D5035, ASTM D737, EN 1149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # COL412-XL
- Zoro # G0623808
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Height - Maximum | 74 in |
Named Size | XL |
Height - Minimum | 67 in |
Details
Item | Coveralls |
Color | White |
Closure Type | Zipper |
Seam Style | Serged |
Material | SMS |
Standards | ASTM 3787, ASTM 3884, ASTM 4157, ASTM D1117, ASTM D3776, ASTM D5034, ASTM D5035, ASTM D737, EN 1149 |
Cuff Style | Open |
Features | NS Protection You Need From Dirt, Dust, Grease, Grime and Light Chemical Splash with the Addition of a Breathable Back Panel for the Most Comfortable Coverall Around |
Series | MicroMax |
Ankle Style | Open |
Pathogen & Chemical Ratings | ASTM F903 |
Coverall Material | MicroMax(R) NS |
Accessory Type | Coveralls |
Flame Resistance and Retardance Ratings | ASTM F903 |
Pathogen and Chemical Ratings | Meets ASTM F903 |
Ankle Closure | Open |
Closure Features | Zipper |
Packaging | Bulk |
Description
Coveralls, Ankle Closure Open, Closure Features Zipper, Closure Type Zipper, Color White, Cuff Style Open, Features NS Protection You Need From Dirt, Dust, Grease, Grime and Light Chemical Splash with the Addition of a Breathable Back Panel for the Most Comfortable Coverall Around, Flame Resistance and Retardance Ratings ASTM F903, Height - Maximum 74 in, Height - Minimum 67 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Scafftag(r) Kit, Wht, ISO 9001 (SCAF-STH132A)
- MOLDEX N95 Disposable Respirator, S, White, PK20 (2201N95)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49102)
- NMC Double Safety Glasses Dispenser, ASG-3 (ASG-3)
- LAKELAND Coveralls, 25 PK, White, SMS, Zipper (COL412-2X)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-3X)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-MD)
- LAKELAND Hooded Disposable Coveralls, 2XL, 50 PK, White, Microporous Film Laminate, Zipper (CTL428V-2X)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-SM)
- LAKELAND Suit, C4T400Y, ChemMax, Chemical, X-Large, Yellow (C4T400Y-XL)
- DUPONT DuPont Tyvek 400D Coverall, Elastic Wrist & Ankle, Stormflap, White Blue, 2X, 25/Qty (TD125SWB2X0025CM)
- Lakeland Workwear and Protective Clothing