Shop All Disposable Suits & Coveralls
Lakeland
Coveralls, 25 PK, White, SMS, Zipper
Mfr # COL412-2X
Zoro # G0623771
product price: $123.99
/pk 25, $4.96/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Closure Type Zipper
- Standards ASTM 3787, ASTM 3884, ASTM 4157, ASTM D1117, ASTM D3776, ASTM D5034, ASTM D5035, ASTM D737, EN 1149
- Cuff Style Open
- Features NS Protection You Need From Dirt, Dust, Grease, Grime and Light Chemical Splash with the Addition of a Breathable Back Panel for the Most Comfortable Coverall Around
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # COL412-2X
- Zoro # G0623771
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 2XL |
Height - Minimum | 71 in |
Height - Maximum | 76 in |
Details
Item | Coveralls |
Color | White |
Closure Type | Zipper |
Standards | ASTM 3787, ASTM 3884, ASTM 4157, ASTM D1117, ASTM D3776, ASTM D5034, ASTM D5035, ASTM D737, EN 1149 |
Cuff Style | Open |
Features | NS Protection You Need From Dirt, Dust, Grease, Grime and Light Chemical Splash with the Addition of a Breathable Back Panel for the Most Comfortable Coverall Around |
Material | SMS |
Seam Style | Serged |
Ankle Style | Open |
Series | MicroMax |
Pathogen & Chemical Ratings | ASTM F903 |
Coverall Material | MicroMax(R) NS |
Accessory Type | Coveralls |
Flame Resistance and Retardance Ratings | ASTM F903 |
Ankle Closure | Open |
Closure Features | Zipper |
Pathogen and Chemical Ratings | Meets ASTM F903 |
Packaging | Bulk |
Description
Coveralls, Ankle Closure Open, Closure Features Zipper, Closure Type Zipper, Color White, Cuff Style Open, Features NS Protection You Need From Dirt, Dust, Grease, Grime and Light Chemical Splash with the Addition of a Breathable Back Panel for the Most Comfortable Coverall Around, Flame Resistance and Retardance Ratings ASTM F903, Height - Maximum 76 in, Height - Minimum 71 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (N96797XXL)
- MOON AMERICAN Hydrant Adaptor, Pin (430-2521521)
- LAKELAND Coveralls, 25 PK, White, SMS, Zipper (COL412-XL)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-3X)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-MD)
- LAKELAND Coverall, XL, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-XLB)
- LAKELAND Suit, C4T400Y, ChemMax, Chemical, X-Large, Yellow (C4T400Y-XL)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall W/Zipper, 3X-L (CTL412-3XL)
- KLEENGUARD Hooded Disposable Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (41504)
- Lakeland Workwear and Protective Clothing