Lakeland

Coverall, XL, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper


original price: $337.52
5% off
new price: $319.99
/pk 25, $12.80/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size XL
  • Cuff Styles Elastic
  • Cuff Style Elastic
  • Sleeve Length 36 in
  • Number of Pockets 0
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Sleeve Length 36 in
Fits Chest Size 50 in to 52 in
Fits Waist Size 46 in to 48 in
Maximum Chest Size 50 in
Tag Size 48 x 30
Minimum Chest Size 48 in
Maximum Waist Size 48 in
Minimum Waist Size 46 in
Size (Max. Waist x Max. Chest) XL ( 48 in x 50 in )
Waist Size - Minimum 46 in
Waist Size - Maximum 48 in
Named Size XL
Chest Size - Minimum 48 in
Chest Size - Maximum 50 in

Description

Closure Type Zipper, Color Blue, Cuff Style Elastic, Fabric Weight 2.4 oz/sq yd, Features Breathable, Second Generation Pyrolon(R) Plus 2, Inseam 30 in, Coverall, Material Trade Name Pyrolon Plus, Maximum Chest Size 50 in, Maximum Waist Size 48 in, Minimum Chest Size 48 in, Minimum Waist Size 46 in, Size XL, Sleeve Length 36 in, Standards ANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113, Tag Size 48 x 30, Total Number of Pockets 0, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.