Shop All Disposable Suits & Coveralls
Lakeland
Coverall With Attached Hood 2Xl 6/Cs, PK6, 6 PK, Gray, Pyrolon, Zipper
Mfr # 51150-2X
Zoro # G0481656
original price:
$356.99
10% off
new price: $320.99
/pk 6, $53.50/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NFPA 2113 2020 Edition Section 5.1.10
- Material Pyrolon
- Closure Type Zipper
- Seam Style Heat Sealed
- Series Pyrolon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 51150-2X
- Zoro # G0481656
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Height - Minimum | 71 in |
Height - Maximum | 76 in |
Named Size | 2XL |
Details
Standards | NFPA 2113 2020 Edition Section 5.1.10 |
Material | Pyrolon |
Closure Type | Zipper |
Item | Coverall With Attached Hood 2Xl 6/Cs,PK6 |
Seam Style | Heat Sealed |
Series | Pyrolon |
Color | Gray |
Cuff Style | Elastic |
Pathogen & Chemical Ratings | ASTM F903 |
Coverall Material | Pyrolon(R) |
Flame Resistance & Retardance Ratings | NFPA 2113 |
Accessory Type | Coverall With Attached Hood 2Xl 6/Cs,PK6 |
Packaging | Bulk |
Flame Resistance and Retardance Ratings | NFPA 2113 |
Attached Hood | Yes |
Hood Style | Elastic |
Ankle Closure | Elastic |
Includes Boot Covers | Yes |
Pathogen and Chemical Ratings | Meets ASTM F903 |
Closure Features | Zipper |
Wrist Closure | Elastic |
Description
Coverall With Attached Hood 2Xl 6/Cs,PK6, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Height - Maximum 76 in, Height - Minimum 71 in, Hood Style Elastic, Includes Boot Covers Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, S, 1 PR (KKC6FN-02-S)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 160F88, PR (381L-08-V)
- CONDOR Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (10D863)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1FYZ6)
- LAKELAND Suit, C4T400Y, ChemMax, Chemical, X-Large, Yellow (C4T400Y-XL)
- LAKELAND Coverall, 2X, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-2XB)
- LAKELAND Hooded Disposable Coveralls, 2XL, 50 PK, White, Microporous Film Laminate, Zipper (CTL414V-2X)
- LAKELAND Coverall, 3X-Large, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-3XB)
- LAKELAND Coveralls, 25 PK, White, SMS, Zipper (COL412-XL)
- LAKELAND Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44428-4X)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH3X001200)
- Lakeland Disposable Clothing