Shop All Coveralls & Overalls
Lakeland
Coverall w/ Hood, Storm Flap, XL, PK6
Mfr # C3T132-XL
Zoro # G5522647
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Closure Type Zipper
- Hood Style Respirator Fit
- Series ChemMax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # C3T132-XL
- Zoro # G5522647
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Named Size | XL |
Details
Item | Coverall w/ Hood |
Color | Gray |
Material | Polypropylene |
Closure Type | Zipper |
Hood Style | Respirator Fit |
Series | ChemMax |
Features | The Barrier Film is Significantly Softer than Other Products on the Market, Resulting in a Quiet, More Comfortable Garment |
Cuff Style | Elastic |
Standards | ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751, EN 1149 |
Seam Style | Heat Sealed |
Ankle Style | Elastic |
Accessory Type | Coverall w/ Hood |
Packaging | Bulk |
Closure Features | Zipper |
Attached Hood | Yes |
Wrist Closure | Elastic |
Includes Slip Resistant Sole | Yes |
Pathogen and Chemical Ratings | Meets ASTM F1001 |
Ankle Closure | Elastic |
Description
Coverall w/ Hood, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Cuff Style Elastic, Features The Barrier Film is Significantly Softer than Other Products on the Market, Resulting in a Quiet, More Comfortable Garment, Height - Maximum 74 in, Height - Minimum 67 in, Hood Style Respirator Fit, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910-10)
- YAKTRAX Shoe Traction Pro Lrg (08613)
- ROCKPORT WORKS Mens Brown and Tan Comp Toe Two Eye, PR (RK4690)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, White/Yellow, L, PR (66NFW-10-V)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Blk (102776-001-38x32)
- BERNE Youth Insulated Softstone Bib Coverall, Brown Duck - Large (BI38BDR440)
- CARHARTT Bib Overalls, 34" Waist Sz, 34" Inseam, Blk (102776-001-34x34)
- POLAR PLUS Men's Insulated Coverall, S, Navy, Nylon (22013-RSMLB)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- BERNE Coverall, Poplin, Short Sleeve, XL, Tall (P700)
- Lakeland Workwear and Protective Clothing