Shop All Coveralls & Overalls
Lakeland
Coverall w/ Hood, Storm Flap, M, PK6
Mfr # C3T132-MD
Zoro # G5538893
product price: $242.99
/pk 6, $40.50/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Closure Type Zipper
- Hood Style Respirator Fit
- Series ChemMax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C3T132-MD
- Zoro # G5538893
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Named Size | M |
Details
Item | Coverall w/ Hood |
Color | Gray |
Material | Polypropylene |
Closure Type | Zipper |
Hood Style | Respirator Fit |
Series | ChemMax |
Features | The Barrier Film is Significantly Softer than Other Products on the Market, Resulting in a Quiet, More Comfortable Garment |
Cuff Style | Elastic |
Standards | ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751, EN 1149 |
Seam Style | Heat Sealed |
Ankle Style | Elastic |
Wrist Closure | Elastic |
Includes Slip Resistant Sole | Yes |
Packaging | Bulk |
Ankle Closure | Elastic |
Pathogen and Chemical Ratings | Meets ASTM F1001 |
Closure Features | Zipper |
Attached Hood | Yes |
Description
Coverall w/ Hood, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Cuff Style Elastic, Features The Barrier Film is Significantly Softer than Other Products on the Market, Resulting in a Quiet, More Comfortable Garment, Height - Maximum 69 in, Height - Minimum 62 in, Hood Style Respirator Fit, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Hyline Clear Lens Color Temple, Variety Safety Glasses (12-Pack) (SH-HYSG-CLLCT-ES01-12)
- PIG New Pig Solvent Contaminated Wipes Label (SGN1090-423)
- RUBBER-CAL "Door Scraper" Commercial Entrance Mat - 5/8 in x 24 in x 32 in - Black Non-Slip Borders (03-189)
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White, Mesh/Neoprene (2980-4)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- DICKIES 32" x 30" White Painter's Bibs Cotton Overall (8953-32X30)
- CARHARTT Bib Overalls, 30" Waist Size, 34" Inseam (102776-412-30x34)
- 2W INTERNATIONAL Chemical Coverall, X-Large, Green (8035-CL XL)
- TRU-SPEC Flight Suit, XL, 34" Inseam, Navy (2651)
- ZORO SELECT Coverall, Chest 40In., Navy (CT10NV LN 40)
- 2W INTERNATIONAL Heavy Duty Freezer Bib Overalls, X-Large, Blue (FB-85 XL)
- Lakeland Workwear