Shop All Coveralls & Overalls
Lakeland
Coverall w/ Hood, Storm Flap, 3X, PK6
Mfr # C3T132-3X
Zoro # G5504009
product price: $254.99
/pk 6, $42.50/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Closure Type Zipper
- Hood Style Respirator Fit
- Series ChemMax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C3T132-3X
- Zoro # G5504009
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Named Size | 3XL |
Details
Item | Coverall w/ Hood |
Color | Gray |
Material | Polypropylene |
Closure Type | Zipper |
Hood Style | Respirator Fit |
Series | ChemMax |
Features | The Barrier Film is Significantly Softer than Other Products on the Market, Resulting in a Quiet, More Comfortable Garment |
Cuff Style | Elastic |
Standards | ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751, EN 1149 |
Seam Style | Heat Sealed |
Ankle Style | Elastic |
Attached Hood | Yes |
Wrist Closure | Elastic |
Includes Slip Resistant Sole | Yes |
Ankle Closure | Elastic |
Closure Features | Zipper |
Packaging | Bulk |
Pathogen and Chemical Ratings | Meets ASTM F1001 |
Description
Coverall w/ Hood, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Cuff Style Elastic, Features The Barrier Film is Significantly Softer than Other Products on the Market, Resulting in a Quiet, More Comfortable Garment, Height - Maximum 77 in, Height - Minimum 74 in, Hood Style Respirator Fit, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Men's Outdoor Driver Gloves Brown XL 1 pair (2014-XL)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Gold (19300)
- SIGNMISSION OSHA Sign, 12" H, 18" W, Aluminum, Trained Authorized Personnel Only Do Not Enter Sign, Landscape (OS-NS-A-1218-L-18717)
- GLOBAL INDUSTRIAL Crinkle Latex Coated Gloves, Polyester Knit, Black/Blue, X-Large (708348XL)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- CARHARTT Bib Overalls, 30" Waist Size, 30" Inseam (102776-412-30x30)
- CARHARTT Insulated Bib Overalls, Men's, Navy, XL (104393-DNYXLTLL)
- CARHARTT Bib Overalls, 34" Waist Sz, 28" Inseam, Brn (102776-211-34x28)
- ZORO SELECT Coverall, Chest 44In., Postman Blue (CT10PB LN 44)
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9015-XL)
- REFRIGIWEAR Gold Bib Overalls, Material Nylon, 2XL (7354RNAV2XL)
- Lakeland Coveralls & Overalls