Shop All Coveralls & Overalls
Lakeland
Coverall w/ Hood, Storm Flap, 2X, PK6
Mfr # C3T132-2X
Zoro # G5537143
product price: $241.99
/pk 6, $40.33/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Closure Type Zipper
- Hood Style Respirator Fit
- Series ChemMax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C3T132-2X
- Zoro # G5537143
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Named Size | 2XL |
Details
Item | Coverall w/ Hood |
Color | Gray |
Material | Polypropylene |
Closure Type | Zipper |
Hood Style | Respirator Fit |
Series | ChemMax |
Features | The Barrier Film is Significantly Softer than Other Products on the Market, Resulting in a Quiet, More Comfortable Garment |
Cuff Style | Elastic |
Standards | ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751, EN 1149 |
Seam Style | Heat Sealed |
Ankle Style | Elastic |
Attached Hood | Yes |
Pathogen and Chemical Ratings | Meets ASTM F1001 |
Ankle Closure | Elastic |
Includes Slip Resistant Sole | Yes |
Packaging | Bulk |
Wrist Closure | Elastic |
Closure Features | Zipper |
Description
Coverall w/ Hood, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Cuff Style Elastic, Features The Barrier Film is Significantly Softer than Other Products on the Market, Resulting in a Quiet, More Comfortable Garment, Height - Maximum 76 in, Height - Minimum 71 in, Hood Style Respirator Fit, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 6112PF, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (6112PFXS)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Hi-Vis Orange/Green, PR (LPI-CC5-05-XL)
- SIGNMISSION 18 in Height, Plastic, 18" x 12", WS-P-1218-Montana (WS-P-1218-Montana)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, OSL-934-5PK (OSL-934-5PK)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Black (2653)
- 2W INTERNATIONAL Chemical Suit, Medium, Green (8035-SA M)
- BERNE Bib, Overall, Deluxe, Insulated, XL Short (B415)
- CARHARTT Bib Overall, 2XL, Brown (104393-BRN)
- TRU-SPEC Flight Suit, 2XL, 32" Inseam, Black (2653)
- Lakeland Coveralls & Overalls