Shop All Coveralls & Overalls
Lakeland
Coverall w/ Hood, Attached Boots, M, PK6
Mfr # PBLC3T151-MD
Zoro # G5513571
product price: $264.99
/pk 6, $44.17/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Closure Type Zipper
- Hood Style Respirator Fit
- Series ChemMax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC3T151-MD
- Zoro # G5513571
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Named Size | M |
Details
Item | Coverall w/ Hood |
Color | Gray |
Material | Polypropylene |
Closure Type | Zipper |
Hood Style | Respirator Fit |
Series | ChemMax |
Features | ChemMax(R) 3 Provides a Barrier against a Broad Spectrum of Toxic Industrial Chemicals, Dual-Use Chemicals, Chemical Warfare agents and Other Harmful Contaminants |
Cuff Style | Elastic |
Standards | ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751, EN 1149 |
Seam Style | Heat Sealed |
Ankle Style | Elastic |
Includes Boot Covers | Yes |
Pathogen and Chemical Ratings | Meets ASTM F1001 |
Closure Features | Zipper |
Packaging | Bulk |
Ankle Closure | Elastic |
Attached Hood | Yes |
Wrist Closure | Elastic |
Description
Coverall w/ Hood, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Cuff Style Elastic, Features ChemMax(R) 3 Provides a Barrier against a Broad Spectrum of Toxic Industrial Chemicals, Dual-Use Chemicals, Chemical Warfare agents and Other Harmful Contaminants, Height - Maximum 69 in, Height - Minimum 62 in, Hood Style Respirator Fit, Includes Boot Covers Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Welding Jacket Split Cowhide Brown Kevlar Sewn, Size L (60-1-126-L)
- ACTION CHEMICAL Disp. Lab Coat, XL, Polypropylene, Wht, PK30 (M1710-XL)
- BOSS Glove Goatskin Spandex Bck Xl (4047X)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Coverall, 2XL (3881X2)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- ZORO SELECT Coverall, Chest 44In., Navy (CT10NV LN 44)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Brn (102776-211-38x32)
- PORTWEST Iona Enhanced Coverall, L (F128)
- BUFFALO Unisex Cotton Coveralls Assorted M (15007)
- VF IMAGEWEAR Coverall, Chest 44In., Navy (CT10NV RG 44)
- BERNE Coverall, Standard, Unlined, 2XLT/54T (C250)
- Lakeland Workwear and Protective Clothing