Shop All Coveralls & Overalls
Lakeland
Coverall w/ Hood, Attached Boots, L, PK6
Mfr # PBLC3T151-LG
Zoro # G5513179
product price: $298.99
/pk 6, $49.83/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Closure Type Zipper
- Hood Style Respirator Fit
- Series ChemMax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC3T151-LG
- Zoro # G5513179
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Named Size | L |
Details
Item | Coverall w/ Hood |
Color | Gray |
Material | Polypropylene |
Closure Type | Zipper |
Hood Style | Respirator Fit |
Series | ChemMax |
Features | ChemMax(R) 3 Provides a Barrier against a Broad Spectrum of Toxic Industrial Chemicals, Dual-Use Chemicals, Chemical Warfare agents and Other Harmful Contaminants |
Cuff Style | Elastic |
Standards | ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751, EN 1149 |
Seam Style | Heat Sealed |
Ankle Style | Elastic |
Accessory Type | Coverall w/ Hood |
Attached Hood | Yes |
Closure Features | Zipper |
Pathogen and Chemical Ratings | Meets ASTM F1001 |
Wrist Closure | Elastic |
Packaging | Bulk |
Includes Boot Covers | Yes |
Ankle Closure | Elastic |
Description
Coverall w/ Hood, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Cuff Style Elastic, Features ChemMax(R) 3 Provides a Barrier against a Broad Spectrum of Toxic Industrial Chemicals, Dual-Use Chemicals, Chemical Warfare agents and Other Harmful Contaminants, Height - Maximum 70 in, Height - Minimum 65 in, Hood Style Respirator Fit, Includes Boot Covers Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 12, R, Black, Plain, Mens, PR (12394)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 XL)
- SAFETYPOSTER.COM Safety Poster, Slips, Trips And Falls, ENG (SW0221)
- GVS-RPB RPB Safety T-Link Hood Tychem QC (17-712)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- N-FERNO BY ERGODYNE 6471 4XL Black Thermal Bibs - 500D Nylon Shell (6471)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x33 In. (0385TNAVXLG)
- 2W INTERNATIONAL Chemical Suit, Medium, Green (8035-SA M)
- BERNE Flex180 Short Sleeve Coverall, Navy - 3XL (P710NVR560)
- SAS SURVIVAL AIR SYS Moonsuit Nylon / Cotton Coveralls Xl (6939)
- Lakeland Workwear and Protective Clothing