Shop All Coveralls & Overalls
Lakeland
Coverall w/ Hood, Attached Boot, 5X, PK6
Mfr # C3T151-5X
Zoro # G5528579
product price: $340.99
/pk 6, $56.83/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Closure Type Zipper
- Hood Style Respirator Fit
- Series ChemMax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C3T151-5X
- Zoro # G5528579
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Named Size | 5XL |
Details
Item | Coverall w/ Hood |
Color | Gray |
Material | Polypropylene |
Closure Type | Zipper |
Hood Style | Respirator Fit |
Series | ChemMax |
Features | ChemMax(R) 3 Provides a Barrier against a Broad Spectrum of Toxic Industrial Chemicals, Dual-Use Chemicals, Chemical Warfare agents and Other Harmful Contaminants |
Standards | ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751, EN 1149 |
Cuff Style | Elastic |
Seam Style | Heat Sealed |
Ankle Style | Elastic |
Closure Features | Zipper |
Wrist Closure | Elastic |
Attached Hood | Yes |
Packaging | Bulk |
Pathogen and Chemical Ratings | Meets ASTM F1001 |
Ankle Closure | Elastic |
Includes Boot Covers | Yes |
Description
Coverall w/ Hood, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Cuff Style Elastic, Features ChemMax(R) 3 Provides a Barrier against a Broad Spectrum of Toxic Industrial Chemicals, Dual-Use Chemicals, Chemical Warfare agents and Other Harmful Contaminants, Height - Maximum 80 in, Height - Minimum 77 in, Hood Style Respirator Fit, Includes Boot Covers Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (12 pair) (48-73-8743B)
- BRADY Lockout Padlock, KA, Brown, 1-3/4"H, PK6 (118948)
- KLEENGUARD Safety Glasses, Green Anti-Scratch (25671)
- MILLER ELECTRIC Welding Jacket, 2XL, 30" L, Gray, Leather (273216)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- VF IMAGEWEAR Coverall, Chest 48In., Navy (CT10NV RG 48)
- DICKIES 32" x 30" White Painter's Bibs Cotton Overall (8953-32X30)
- TRU-SPEC Flight Suit, M, 32" Inseam, Black (2653)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- CARHARTT Bib Overalls, 38" Waist Size, 32" Inseam (102776-412-38x32)
- REFRIGIWEAR Softshell High Bib Black L (0495RBCHLAR)
- Lakeland Workwear and Protective Clothing