Shop All Coveralls & Overalls
Lakeland
Coverall w/ Hood, Attached Boot, 4X, PK6
Mfr # C3T132-4X
Zoro # G5520958
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Closure Type Zipper
- Hood Style Respirator Fit
- Series ChemMax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # C3T132-4X
- Zoro # G5520958
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Named Size | 4XL |
Details
Item | Coverall w/ Hood |
Color | Gray |
Material | Polypropylene |
Closure Type | Zipper |
Hood Style | Respirator Fit |
Series | ChemMax |
Features | The Barrier Film is Significantly Softer than Other Products on the Market, Resulting in a Quiet, More Comfortable Garment |
Cuff Style | Elastic |
Standards | ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751, EN 1149 |
Seam Style | Heat Sealed |
Ankle Style | Elastic |
Ankle Closure | Elastic |
Packaging | Bulk |
Attached Hood | Yes |
Includes Slip Resistant Sole | Yes |
Wrist Closure | Elastic |
Closure Features | Zipper |
Pathogen and Chemical Ratings | Meets ASTM F1001 |
Description
Coverall w/ Hood, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Cuff Style Elastic, Features The Barrier Film is Significantly Softer than Other Products on the Market, Resulting in a Quiet, More Comfortable Garment, Height - Maximum 79 in, Height - Minimum 75 in, Hood Style Respirator Fit, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 9500PF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 50 PK, Fluorescent Green (9500PFS)
- 5.11 Boots, Black, 13W, Unisex, 8 in. H, PR (12336)
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 72" (272)
- SIMPLE SPACES Mat Door Rubber Blue 18X30In (06ABSHE-11-3L)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Medium (WB515TSNS400)
- REFRIGIWEAR ChillShield Bib Overalls, Polyester, XL (7650RGRAXLG)
- 2W INTERNATIONAL Chemical Coverall, 4X-Large, Green (8035-CL 4XL)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- PORTWEST Iona Cotton Coverall, L (C814)
- Lakeland Workwear