Shop All Disposable Suits & Coveralls
Lakeland
Coverall, L, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper
Mfr # 07414-LGB
Zoro # G5181276
product price: $166.39
/pk 25, $6.66/ea
Free Shipping & Returns
$166.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Cuff Styles Elastic
- Fits Chest Size 48 in to 50 in
- Inseam 30 in
- Color Family Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 07414-LGB
- Zoro # G5181276
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | L |
Fits Chest Size | 48 in to 50 in |
Fits Waist Size | 44 in to 46 in |
Sleeve Length | 35 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Tag Size | 46 x 30 |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Size (Max. Waist x Max. Chest) | L ( 46 in x 46 in ) |
Waist Size - Maximum | 46 in |
Chest Size - Minimum | 44 in |
Chest Size - Maximum | 46 in |
Named Size | L |
Waist Size - Minimum | 44 in |
Description
Closure Type Zipper, Color Blue, Cuff Style Elastic, Fabric Weight 2.4 oz/sq yd, Features Breathable, Second Generation Pyrolon(R) Plus 2, Inseam 30 in, Coverall, Material Trade Name Pyrolon Plus, Maximum Chest Size 46 in, Maximum Waist Size 46 in, Minimum Chest Size 44 in, Minimum Waist Size 44 in, Size L, Sleeve Length 35 in, Standards ANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113, Tag Size 46 x 30, Total Number of Pockets 0, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Econ Grade Cotton Glove, Ladies, PK12 (90-908CI)
- ANSELL VF, General Purpose Glove, 6, 36J046, PR (11-600VP)
- SIGNMISSION OSHA Sign, Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape, Not An Exit Sign (OS-NS-D-1014-L-16260)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (0217-L)
- LAKELAND Coverall, XL, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-XLB)
- LAKELAND Coverall, 3X-Large, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-3XB)
- LAKELAND Coverall, M, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-MDB)
- LAKELAND Collared Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5417-4X)
- LAKELAND Hooded Disposable Coveralls, 2XL, 50 PK, White, Microporous Film Laminate, Zipper (CTL414V-2X)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-4X)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-XXL)
- Lakeland Workwear and Protective Clothing