Shop All Disposable Suits & Coveralls
Lakeland
Coverall, 4X, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper
Mfr # 07414-4XB
Zoro # G5181452
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X
- Fabric Weight 2.4 oz/sq yd
- Number of Pockets 0
- Closure Type Zipper
- Color Family Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # 07414-4XB
- Zoro # G5181452
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | 4X |
Sleeve Length | 39 in |
Fits Chest Size | 62 in to 64 |
Fits Waist Size | 58 in to 60 in |
Tag Size | 60 x 30 |
Maximum Waist Size | 60 in |
Minimum Waist Size | 58 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Size (Max. Waist x Max. Chest) | 4X ( 60 in x 62 in ) |
Chest Size - Maximum | 62 in |
Waist Size - Maximum | 60 in |
Named Size | 4XL |
Waist Size - Minimum | 58 in |
Chest Size - Minimum | 60 in |
Description
Closure Type Zipper, Color Blue, Cuff Style Elastic, Fabric Weight 2.4 oz/sq yd, Features Breathable, Second Generation Pyrolon(R) Plus 2, Inseam 30 in, Coverall, Material Trade Name Pyrolon Plus, Maximum Chest Size 62 in, Maximum Waist Size 60 in, Minimum Chest Size 60 in, Minimum Waist Size 58 in, Size 4X, Sleeve Length 39 in, Standards ANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113, Tag Size 60 x 30, Total Number of Pockets 0, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Welding Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40056)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILPG5S/9)
- REFRIGIWEAR Coverall Suit With Hood Navy Large (0381RNAVLAR)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, M, 1 PR (92720NFM)
- LAKELAND Coverall, M, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-MDB)
- LAKELAND Hooded Disposable Coveralls, 2XL, 50 PK, White, Microporous Film Laminate, Zipper (CTL428V-2X)
- LAKELAND Coverall, TG414, MicroMax, X-Large, White, Hooded, Elastic, 25PK (TG414-XL)
- LAKELAND Hooded Disposable Coveralls, 2XL, 50 PK, White, Microporous Film Laminate, Zipper (CTL414V-2X)
- LAKELAND Collared Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL417-MD)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-4X)
- INTERNATIONAL ENVIROGUARD Coverall, w/Attached Hood, M, White, PK25 (8115)
- Lakeland Disposable Clothing