Shop All Disposable Suits & Coveralls
Lakeland
Coverall, 3X, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper
Mfr # LS7412-3XB
Zoro # G5188653
original price:
$208.00
18% off
new price: $169.99
/pk 25, $6.80/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3X
- Number of Pockets 0
- Standards ANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113
- Inseam 30 in
- Fits Chest Size 56 in to 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # LS7412-3XB
- Zoro # G5188653
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | 3X |
Fits Chest Size | 56 in to 58 in |
Sleeve Length | 38 in |
Fits Waist Size | 50 in to 52 in |
Tag Size | 52 x 30 |
Minimum Waist Size | 50 in |
Minimum Chest Size | 56 in |
Maximum Waist Size | 52 in |
Maximum Chest Size | 58 in |
Size (Max. Waist x Max. Chest) | 3X ( 52 in x 58 in ) |
Chest Size - Minimum | 56 in |
Waist Size - Maximum | 52 in |
Named Size | 3XL |
Chest Size - Maximum | 58 in |
Waist Size - Minimum | 50 in |
Description
Closure Type Zipper, Color Blue, Fabric Weight 2.4 oz/sq yd, Features Breathable, Second Generation Pyrolon(R) Plus 2, Inseam 30 in, Coverall, Material Trade Name Pyrolon Plus, Maximum Chest Size 58 in, Maximum Waist Size 52 in, Minimum Chest Size 56 in, Minimum Waist Size 50 in, Size 3X, Sleeve Length 38 in, Standards ANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113, Tag Size 52 x 30, Total Number of Pockets 0, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Yellow/Green (10061515)
- AZAR DISPLAYS 11"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122020)
- MCR SAFETY Hi-Vis Cut Resistant Coated Mechanics Gloves, A5 Cut Level, Uncoated, L, 1 PR (MC503L)
- ZING Sign, Emergency EXit Only, 7X10", Adhesive (1084S)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-2X)
- LAKELAND Encapsulated Training Suit, XL, Green, Nylon/PVC, Storm Flap (95493-XL)
- LAKELAND Collared Chemical Resistant Coveralls, M, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5412-MD)
- LAKELAND Coveralls, 25 PK, White, SMS, Zipper (COL412-XL)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-MD)
- LAKELAND Hooded Disposable Coveralls, 2XL, 50 PK, White, Microporous Film Laminate, Zipper (CTL428V-2X)
- DUPONT Disposable Clothing, M, White, Tyvek, Zipper (CVC11-M)
- Lakeland Disposable Suits & Coveralls