Shop All Disposable Suits & Coveralls
Lakeland
Coverall, 2X, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper
Mfr # 07414-2XB
Zoro # G5181294
original price:
$354.99
9% off
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X
- Color Blue
- Sleeve Length 36 1/2 in
- Cuff Styles Elastic
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # 07414-2XB
- Zoro # G5181294
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | 2X |
Sleeve Length | 36 1/2 in |
Fits Chest Size | 54 in to 56 in |
Fits Waist Size | 48 in to 50 in |
Tag Size | 50 x 30 |
Minimum Waist Size | 48 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 28 in |
Maximum Waist Size | 50 in |
Size (Max. Waist x Max. Chest) | 2X ( 50 in x 54 in ) |
Chest Size - Maximum | 54 in |
Chest Size - Minimum | 28 in |
Named Size | 2XL |
Waist Size - Minimum | 48 in |
Waist Size - Maximum | 50 in |
Description
Closure Type Zipper, Color Blue, Cuff Style Elastic, Fabric Weight 2.4 oz/sq yd, Features Breathable, Second Generation Pyrolon(R) Plus 2, Inseam 30 1/2 in, Coverall, Material Trade Name Pyrolon Plus, Maximum Chest Size 54 in, Maximum Waist Size 50 in, Minimum Chest Size 28 in, Minimum Waist Size 48 in, Size 2X, Sleeve Length 36 1/2 in, Standards ANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113, Tag Size 50 x 30, Total Number of Pockets 0, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 27 dB, Blue, 50 Pairs (6415)
- MCR SAFETY Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +2.50 Diopter (BKH25)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-488)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7215GT-2XL)
- LAKELAND Coverall, L, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-LGB)
- LAKELAND Coverall, XL, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-XLB)
- LAKELAND Coverall, M, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-MDB)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-4X)
- LAKELAND Collared Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5417-4X)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-3X)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLXL0012NF)
- Lakeland Workwear and Protective Clothing