Shop All Disposable Suits & Coveralls
Lakeland
Collared Disposable Coveralls, Xl, 50 PK, White, Microporous Film Laminate, Zipper
Mfr # CTL412V-XL
Zoro # G4310595
product price: $234.99
/pk 50, $4.70/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Hazard Protection Type Dry Particulate, Reduced Spray
- Packaging Bulk
- Level of Protection Dry Particulate, Reduced Spray
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # CTL412V-XL
- Zoro # G4310595
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Fits Waist Size | 42 in to 44 in |
Disposable Clothing Size | XL |
Chest Size - Maximum | 116 in |
Height - Minimum | 182 in |
Height - Maximum | 188 in |
Waist Size - Maximum | 106 in |
Waist Size - Minimum | 100 in |
Chest Size - Minimum | 108 in |
Named Size | XL |
Description
Collared Disposable Coveralls, Ankle Closure Open, Anti-Static Yes, Chest Size - Maximum 116 in, Chest Size - Minimum 108 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Vending machine packaged, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 188 in, Height - Minimum 182 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Sign, 10" W, 7" H, No Text, Polyester, White, Sign Shape: Rectangle (88948)
- MCR SAFETY Leather Welding Cape Jacket Xl (38100MWXL)
- EDWARDS SIGNALING Bell, 120VAC, 0.070A, Gray (340-6N5)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - L/XL (48-73-5052)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-3X)
- LAKELAND Coverall, XL, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-XLB)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall, Xx-L (CTL428-2XL)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-3X)
- LAKELAND Collared Chemical Resistant Coveralls, M, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5412-MD)
- LAKELAND Hooded Disposable Coveralls, 2XL, 50 PK, White, Microporous Film Laminate, Zipper (CTL428V-2X)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68975)
- Lakeland Disposable Clothing