Shop All Disposable Suits & Coveralls
This Product is Discontinued
Lakeland
Collared Disposable Coveralls, Xl, 50 PK, White, MicroMax(R) NS, Zipper (Discontinued)
Mfr # CTL417V-XL
Zoro # G4310516
Free Shipping & Returns
This Product is Discontinued
Key Features
- Seam Style Serged
- Coverall Style Collared Coverall
- Cuff Style Elastic
- Color White
- Material MicroMax(R) NS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # CTL417V-XL
- Zoro # G4310516
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 46 in to 48 in |
Fits Waist Size | 42 in to 44 in |
Named Size | XL |
Details
Item | Collared Disposable Coveralls |
Seam Style | Serged |
Coverall Style | Collared Coverall |
Cuff Style | Elastic |
Color | White |
Material | MicroMax(R) NS |
Closure Type | Zipper |
Series | MicroMax(R) NS |
Standards | ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149 |
Inseam | 29 1/2 in |
Industry Type | Healthcare |
Features | Vending machine packaged |
Fabric Weight | 1.85 oz |
Accessory Type | Collared Disposable Coveralls |
Wrist Closure | Elastic |
Ankle Closure | Elastic |
Description
Collared Disposable Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Vending machine packaged, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.