Shop All Disposable Suits & Coveralls
This Product is Discontinued
Lakeland
Collared Disposable Coveralls, Xl, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (Discontinued)
Mfr # CTL412-XL
Zoro # G3815673
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Xl
- Level of Protection Dry Particulate, Reduced Spray
- Material Microporous Film Laminate
- Color White
- Ankle Style Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # CTL412-XL
- Zoro # G3815673
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | Xl |
Disposable Clothing Size | XL |
Fits Waist Size | 42 to 44 in |
Fits Chest Size | 46 in to 48 in |
Named Size | XL |
Height - Minimum | 189 in |
Chest Size - Minimum | 108 in |
Chest Size - Maximum | 116 in |
Waist Size - Maximum | 106 in |
Waist Size - Minimum | 100 in |
Height - Maximum | 194 in |
Description
Collared Disposable Coveralls, Ankle Closure Open, Anti-Static Yes, Chest Size - Maximum 116 in, Chest Size - Minimum 108 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Elastic Wrists, Booties, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 194 in, Height - Minimum 189 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.