Shop All Disposable Suits & Coveralls
Lakeland
Collared Disposable Coveralls, S, White, MicroMax(R) HBF, Zipper
Mfr # PBHBF412-SM
Zoro # G3787156
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Level of Protection Dry Particulate, Reduced Spray
- Material MicroMax(R) HBF
- Cuff Styles Open
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBHBF412-SM
- Zoro # G3787156
- Country of Origin Unknown
- Category Disposable Suits & Coveralls
Dimensions
Size | S |
Fits Chest Size | 38" to 40" |
Disposable Clothing Size | S |
Fits Waist Size | 32" to 34" |
Named Size | S |
Details
Level of Protection | Dry Particulate, Reduced Spray |
Material | MicroMax(R) HBF |
Cuff Styles | Open |
Color | White |
Inseam | 27 1/2 in |
Standards | ASTM D1117, 3787, D6701, D737, D751 |
Series | MicroMax(R) HBF |
Fabric Weight | 2.7 oz |
Coverall Style | Collared Coverall |
Ankle Style | Open |
Closure Type | Zipper |
Cuff Style | Open |
Item | Collared Disposable Coveralls |
Industry Type | Healthcare |
Disposable Clothing Primary Material | MicroMax(R) HBF |
Seam Style | Serged |
Color Family | Whites |
Hazard Protection Type | Dry Particulate, Reduced Spray |
Ankle Closure | Open |
Description
Collared Disposable Coveralls, Closure Type Zipper, Color White, Coverall Style Collared Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 M 105)
- 3M Hlf Msk Resp 7503, L, Filter, OV, P100, PK2 (3PB41-5WYZ6)
- OCCUNOMIX T-Shirt, Mens, S, Yellow (LUX-SSETP2B-YS)
- SKECHERS Athletic Shoes, 11-1/2, D, Black, Plain, PR (77040 -BLK 11.5)
- LAKELAND Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44428-4X)
- LAKELAND Collared Chemical Resistant Coveralls, M, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5412-MD)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-3X)
- LAKELAND Coverall, XL, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-XLB)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-XL)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-XL)
- KLEENGUARD Lightweight Lab Coat, 4-Snap Closure, 50 PK (67314)
- Lakeland Workwear and Protective Clothing