Shop All Coveralls & Overalls
Lakeland
Collared ChemMax 2, White, Elastic, XL
Mfr # PBLC72110-XL
Zoro # G3835727
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ChemMax(R) 2
- Fabric Weight 4.3 oz
- Inseam 29 1/2 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC72110-XL
- Zoro # G3835727
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 57 1/2 in |
Fits Chest Size | 57-1/2 in |
Disposable Clothing Size | XL |
Named Size | XL |
Details
Item | Collared Chemical Resistant Coveralls |
Color | White |
Material | ChemMax(R) 2 |
Fabric Weight | 4.3 oz |
Inseam | 29 1/2 in |
Closure Type | Zipper |
Series | ChemMax(R) 2 |
Coverall Style | Collared Coverall |
Standards | ANSI |
Seam Style | Heat Sealed |
Ankle Style | Elastic |
Level of Protection | Spray Tight |
Disposable Clothing Primary Material | ChemMax(R) 2 |
Cuff Style | Elastic |
Wrist Closure | Elastic |
Ankle Closure | Elastic |
Liquid Dispersal Type | Splash, Spray |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coated Gloves, S, Nylon, Nitrile, PR (60VY81)
- BANNER STAKES Magnetic Belt Barrier, Restricted Area, Rd (MH5008)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Anti-Fog; Scratch-Resistant (ST110)
- SAS SAFETY YELLOW TURBO SAFETY GLASSES (SA5332)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- VF IMAGEWEAR Short Sleeve Coverall, 44 to 46In., Navy (CP40NV RG L)
- TOUGH DUCK Unlined Bib Overall, I19811-BLACK-L (i19811)
- N-FERNO BY ERGODYNE 2XL Navy Cold Storage Coverall (6475)
- TOUGH DUCK Insulated Coverall NY 3XL (712121)
- PORTWEST Iona Cotton Coverall, L (C814)
- VF WORKWEAR Coverall, Chest 48In., Navy (CC14NV RG 48)
- Lakeland Workwear