Shop All Coveralls & Overalls
Lakeland
Collared ChemMax 2, White, Elastic, M
Mfr # PBLC72110-MD
Zoro # G3835702
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ChemMax(R) 2
- Fabric Weight 4.3 oz
- Inseam 28 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC72110-MD
- Zoro # G3835702
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Disposable Clothing Size | M |
Fits Waist Size | 50 in |
Fits Chest Size | 50 in |
Named Size | M |
Details
Item | Collared Chemical Resistant Coveralls |
Color | White |
Material | ChemMax(R) 2 |
Fabric Weight | 4.3 oz |
Inseam | 28 in |
Closure Type | Zipper |
Series | ChemMax(R) 2 |
Coverall Style | Collared Coverall |
Disposable Clothing Primary Material | ChemMax(R) 2 |
Level of Protection | Spray Tight |
Cuff Style | Elastic |
Ankle Style | Elastic |
Seam Style | Heat Sealed |
Standards | ANSI |
Wrist Closure | Elastic |
Liquid Dispersal Type | Splash, Spray |
Ankle Closure | Elastic |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY B33 Series Paper Labels 2 in H x 4 in W White 750/RL (B33-55-424)
- ROCKPORT WORKS Athletic Shoe, M, 9 1/2, Blue, PR (RK4691)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), High-Visibility Yellow, Mesh Spandex (118-11)
- SAFETY WORKS Rope+Snap Hook 50' Blue (10096605)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- VF WORKWEAR Coverall, Chest 56In., Blue (CC14PB RG 56)
- POLAR PLUS Men's Insulated Coverall with Hood, 2XL, Navy, Nylon (22020-RXL2B)
- TRU-SPEC Flight Suit, XL, 34" Inseam, Black (2653)
- BERNE Coverall, Deluxe, Insulated, XL, Regular (I417)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Brn (102776-211-34x30)
- PORTWEST Iona Cotton Coverall, L (C814)
- Lakeland Workwear and Protective Clothing