Shop All Coveralls & Overalls
Lakeland
Collared ChemMax 2, White, Elastic, 4XL
Mfr # PBLC72110-4X
Zoro # G3835754
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ChemMax(R) 2
- Fabric Weight 4.3 oz
- Inseam 32 1/4 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC72110-4X
- Zoro # G3835754
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 70 in |
Fits Chest Size | 70 in |
Disposable Clothing Size | 4XL |
Named Size | 4XL |
Details
Item | Collared Chemical Resistant Coveralls |
Color | White |
Material | ChemMax(R) 2 |
Fabric Weight | 4.3 oz |
Inseam | 32 1/4 in |
Closure Type | Zipper |
Series | ChemMax(R) 2 |
Standards | ANSI |
Cuff Style | Elastic |
Ankle Style | Elastic |
Level of Protection | Spray Tight |
Disposable Clothing Primary Material | ChemMax(R) 2 |
Seam Style | Heat Sealed |
Coverall Style | Collared Coverall |
Accessory Type | Collared Chemical Resistant Coveralls |
Liquid Dispersal Type | Splash, Spray |
Ankle Closure | Elastic |
Wrist Closure | Elastic |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Rolltop Drum Spill Contnmnt, 66 in. H (9641)
- AMERIHOME Rubber Boot Scraper Mat (RBSM)
- DURABLE CORP 3' X 4' Black Anti-Fatigue Mat Anti-Fatigue Mat (853S34BK)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-4X)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- TOUGH DUCK Bib Overalls, Black, Size 45x32 In. (791026)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 3X-Tall (22020NT)
- POLAR PLUS Insulated Bib Overalls, Mens, S, 10 oz. (92001-RSMLB)
- POLAR PLUS Polar Polar Black Insulated Lightweight Bib L-Tall (FW005-420PP-LT)
- VF IMAGEWEAR Short Sleeve Coverall, 36 to 38In., Navy (CP40NV RG S)
- CARHARTT Bib Overalls, 34" Waist Sz, 28" Inseam, Brn (102776-211-34x28)
- Lakeland Workwear