Shop All Coveralls & Overalls
Lakeland
Collared ChemMax 2, White, Elastic, 3XL
Mfr # PBLC72110-3X
Zoro # G3835745
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ChemMax(R) 2
- Fabric Weight 4.3 oz
- Inseam 31 1/4 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC72110-3X
- Zoro # G3835745
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Chest Size | 65-1/2 in |
Disposable Clothing Size | 3XL |
Fits Waist Size | 65 1/2 in |
Named Size | 3XL |
Details
Item | Collared Chemical Resistant Coveralls |
Color | White |
Material | ChemMax(R) 2 |
Fabric Weight | 4.3 oz |
Inseam | 31 1/4 in |
Closure Type | Zipper |
Series | ChemMax(R) 2 |
Level of Protection | Spray Tight |
Disposable Clothing Primary Material | ChemMax(R) 2 |
Seam Style | Heat Sealed |
Coverall Style | Collared Coverall |
Cuff Style | Elastic |
Standards | ANSI |
Ankle Style | Elastic |
Wrist Closure | Elastic |
Liquid Dispersal Type | Splash, Spray |
Ankle Closure | Elastic |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4032-XL (10))
- NATIONAL SAFETY APPAREL Navy Hat, Nomex, One Size (H01FLCAP)
- HY-KO 4In Black Plastic Number 9, 10PK (A10299)
- YOUNG BROS STAMP WORKS Reversed Combo Set, 1/8inH, Reversed, Steel (03364)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- DUNLOP ONGUARD Chemtex Level C Coverall with Hood Large (WPL137-L)
- ZORO SELECT Coverall, Chest 44In., Blue (CT10PB RG 44)
- VF WORKWEAR Coverall, Chest 56In., Blue (CC14PB RG 56)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- PORTWEST Enhanced Cotton Coverall, XXL (F129)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, 5X (22020G-5XL)
- Lakeland Workwear and Protective Clothing